- Reducer Fitting Description
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| SAE Reference No. | 070123 |
| I.D. | 0.391 in |
| Thread Sealant | No |
| Tube O.D. 2 | 1/2 in |
| Tube O.D. 1 | 3/4 in |
| Temperature Range [Min] | -65 °F |
| End Type 2 | SAE 37 |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, NPT |
| Finish | Steel |
| Fitting Angle | Straight, Swivel |
| End Types | JIC 37° & NPT |
| Plating | Zinc |
| Tube O.D. | 3/4 in |
| Material | Carbon Steel |
| End Size | 1/2 JIC(m), 3/4 JIC(f) |
| Overall Length | 1.19 in |
| Female Pipe Size | 3/4 in |
| End Gender 1 | Female |
| Temperature Range [Max] | 400 °F |
| End Gender 2 | Male |
| Fitting Type | Adapter |
| End Type 1 | SAE 37 |
| Fitting Description | Reducer |
| Thread Size | 1 1/16-12 |
| Type | Forged |
| Weight | 0.0 LB |
| EAN or UPC | 678146061249 |

