- Straight Fitting Angle
- Carbon Steel Material
| Fitting Description | Adapter |
| End Types | JIC 37° & Inverted Flare |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Tube O.D. | 1/4 in |
| Overall Length | 2.4 in |
| Material | Carbon Steel |
| Thread P | 1/4 in |
| End Size | 1/4 JIC(m), 3/16 Inverted (m) |
| Thread Sealant | No |
| End Type 2 | SAE 37 |
| Hex Size 1 | 0.56 in |
| End Gender 2 | Male |
| End Type 1 | Inverted |
| End Gender 1 | Male |
| Finish | Dura-Kote |
| Weight | 0.2 LB |

