- 30° Inverted Flare/37° Flare Long Adapter w/ 1/4" 30° Inverted Flare to 1/4" O.D. Tube
| Fitting Description | Adapter |
| Fitting Angle | Straight |
| Material | Steel |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Thread P | 1/4 in |
| End Types | JIC 37° & Inverted Flare |
| End Size | 1/4 JIC(m), 1/4 Inverted (m) |
| Overall Length | 2.5 in |
| Tube O.D. | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146176172 |

