- ORS Male to Braze Adapter End Piece for 3/4" O.D. Tubing & 3/4" ORS® Male Fitting
| Tube O.D. | 3/4 in |
| SAE Reference No. | 520104 |
| Hex Size | 1 1/4 in |
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| End Size | 3/4 Face Seal(f), 3/4 Bore |
| Material | Steel |
| Fitting Angle | Straight |
| Fitting Description | ORS Male to Braze Adapter |
| Overall Length | 1.21 in |
| Weight | 0.13 LB |
| EAN or UPC | 639789287601 |

