- Straight Thread O-Ring Connector for 3/8" O.D.Tube to 3/8" Male Port Size
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| End Size | 3/8 O-Ring Boss(m) |
| SAE Reference No. | 520120 |
| Hex Size | 3/4 in |
| Fitting Description | Straight Thread O-Ring Connector |
| Male Port Size | 3/8 in |
| End Types | O-Ring Boss & ORS |
| Tube O.D. | 3/8 in |
| Material | Steel |
| Overall Length | 1.26 in |
| Weight | 0.2 LB |

