- Straight Thread O-Ring Connector for 3/8" O.D.Tube to 1/2" Male Port Size
| No. of Ends | 2 |
| Male Port Size | 1/2 in |
| End Types | O-Ring Boss & ORS |
| Hex Size | 7/8 in |
| SAE Reference No. | 520120 |
| Overall Length | 1.38 in |
| Material | Steel |
| End Size | 1/2 O-Ring Boss(m) |
| Tube O.D. | 3/8 in |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Fitting Description | Straight Thread O-Ring Connector |
| Weight | 0.2 LB |

