- Straight Thread O-Ring Connector for 1/2" O.D.Tube to 3/4" Male Port Size
| Material | Steel |
| Overall Length | 1.75 in |
| Male Port Size | 3/4 in |
| End Types | O-Ring Boss & ORS |
| End Size | 3/4 O-Ring Boss(m) |
| Fitting Angle | Straight |
| Hex Size | 1 1/4 in |
| Fitting Description | Straight Thread O-Ring Connector |
| Tube O.D. | 1/2 in |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| SAE Reference No. | 520120 |
| Weight | 0.4 LB |
| EAN or UPC | 678146061782 |

