- 90° Straight Thread O-Ring Elbow to Male Face Seal for 3/4" O.D.Tube to 3/4" Male Port Size
| No. of Ends | 2 |
| End Types | O-Ring Boss & ORS |
| Fitting Type | Elbow |
| M | 1.47 in |
| SAE Reference No. | 520220 |
| Male Port Size | 3/4 in |
| M1 | 2.17 in |
| Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
| End Size | 3/4 O-Ring Boss(m) |
| Fitting Angle | 45° |
| Tube O.D. | 3/4 in |
| Weight | 0.94 LB |
| EAN or UPC | 678146062710 |

