- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
| Fitting Angle | 45° |
| End Types | O-Ring Boss & ORS |
| Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
| Fitting Type | Elbow |
| Tube O.D. | 1 1/4 in |
| M | 1.76 in |
| End Size | 1 1/4 O-Ring Boss(m) |
| SAE Reference No. | 520220 |
| No. of Ends | 2 |
| M1 | 2.45 in |
| Male Port Size | 1 1/4 in |
| Weight | 1.1 LB |
| EAN or UPC | 678146062864 |

