- Straight Fitting Angle
- Stainless Steel Material
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Type 2 | SAE 37 |
| Thread Sealant | No |
| Hex Size 1 | 0.56 in |
| Material | Stainless Steel |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| End Type 1 | SAE 37 |
| End Gender 2 | Female |
| Weight | 0.03 LB |
| EAN or UPC | 678146063137 |

