- Bulkhead Adapter for 3/4" O.D.Tube
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Material | Steel |
| SAE Reference No. | 520601 |
| Fitting Description | Bulkhead Union |
| Hex Size | 1 1/2 in |
| End Size | 3/4 Face Seal(f) |
| Tube O.D. | 3/4 in |
| Overall Length | 2.72 in |
| Weight | 0.64 LB |
| EAN or UPC | 678146146595 |

