- Union for 1/2" O.D.Tube to 1/2" O.D.Tube
| Hex | 7/8 in |
| SAE Reference No. | 520101 |
| No. of Ends | 2 |
| Material | Steel |
| Tube O.D. 1 | 1/2 in |
| Fitting Angle | Straight |
| End Types | O-Ring Face Seal |
| Tube O.D. | 1/2 in |
| Overall Length | 1.39 in |
| End Size | 1/2 Face Seal(f) |
| Fitting Description | Union |
| Weight | 0.15 LB |
| EAN or UPC | 678146189189 |

