- Union for 5/8" O.D.Tube to 5/8" O.D.Tube
| Tube O.D. | 5/8 in |
| SAE Reference No. | 520101 |
| Hex | 1 1/16 in |
| Tube O.D. 1 | 5/8 in |
| Material | Steel |
| No. of Ends | 2 |
| End Size | 5/8 Face Seal(f) |
| Fitting Angle | Straight |
| End Types | O-Ring Face Seal |
| Fitting Description | Union |
| Overall Length | 1.68 in |
| Weight | 0.3 LB |

