- Union for 3/4" O.D.Tube to 3/4" O.D.Tube
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| End Types | O-Ring Face Seal |
| End Size | 3/4 Face Seal(f) |
| Tube O.D. 1 | 3/4 in |
| SAE Reference No. | 520101 |
| Overall Length | 1.86 in |
| Hex | 1 1/4 in |
| Fitting Description | Union |
| Fitting Angle | Straight |
| Material | Steel |
| Weight | 0.45 LB |
| EAN or UPC | 678146063434 |

