- 90° Male Bulkhead Elbow for 3/4" O.D.Tube
| End Size | 3/4 Face Seal(f) |
| M1 | 2.65 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Fitting Description | 90° Bulkhead Union Elbow |
| Tube O.D. | 3/4 in |
| Material | Steel |
| SAE Reference No. | 520701 |
| End Types | O-Ring Face Seal |
| M | 1.52 in |
| Weight | 0.7 LB |
| EAN or UPC | 678146063571 |

