- O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 3/8" Male Pipe
| Hex Size | 3/4 in |
| SAE Reference No. | 520102 |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Male Pipe Size | 3/8 in |
| Fitting Type | Straight |
| End Types | NPT & Face Seal |
| End Size | 3/8 Face Seal(m), 3/8 NPT(m) |
| Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
| Tube O.D. | 3/8 in |
| Overall Length | 1.3 in |
| Weight | 0.375 LB |
| EAN or UPC | 678146146656 |

