- O-Ring Face Seal to Male Pipe Adapter for 1" Tube O.D. to 1" Male Pipe
| Fitting Type | Straight |
| Overall Length | 2.05 in |
| Male Pipe Size | 1 in |
| Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
| Hex Size | 1 1/2 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| End Size | 1 Face Seal(m), 1 NPT(m) |
| SAE Reference No. | 520102 |
| End Types | NPT & Face Seal |
| Tube O.D. | 1 in |
| Weight | 0.812 LB |
| EAN or UPC | 678146063762 |

