- 45° Straight Thread O-Ring Elbow to Male Face Seal for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
| No. of Ends | 2 |
| SAE Reference No. | 520320 |
| Male Port Size | 1 1/4 in |
| Tube O.D. | 1 1/4 in |
| End Types | O-Ring Boss & ORS |
| End Size | 1 1/4 O-Ring Boss(m) |
| Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| M | 1.26 in |
| M1 | 2.11 in |
| Weight | 32.0 LB |
| EAN or UPC | 678146064233 |

