- 45° O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 3/8" Male Pipe
| Fitting Type | Elbow, 45° |
| End Types | NPT & Face Seal |
| End Size | 3/8 Face Seal(m), 3/8 NPT(m) |
| SAE Reference No. | 520302 |
| Male Pipe Size | 3/8 in |
| M | 0.74 in |
| No. of Ends | 2 |
| Fitting Description | 45° O-Ring Face Seal to Male Pipe Adapter |
| N | 1.04 in |
| Tube O.D. | 3/8 in |
| Material | Carbon Steel |
| Weight | 0.2 LB |
| EAN or UPC | 678146177001 |

