- 45° O-Ring Face Seal to Male Pipe Adapter for 1/2" Tube O.D. to 1/2" Male Pipe
| Fitting Description | 45° O-Ring Face Seal to Male Pipe Adapter |
| End Size | 1/2 Face Seal(m), 1/2 NPT(m) |
| No. of Ends | 2 |
| M | 0.82 in |
| End Types | NPT & Face Seal |
| Male Pipe Size | 1/2 in |
| Material | Carbon Steel |
| N | 1.2 in |
| Fitting Type | Elbow, 45° |
| SAE Reference No. | 520302 |
| Tube O.D. | 1/2 in |
| Weight | 0.26 LB |
| EAN or UPC | 639789287823 |

