- 90° Street Elbow Swivel for 3/4" O.D.Tube
| Tube O.D. | 3/4 in |
| Fitting Description | 90° Swivel Elbow |
| M | 1.47 in |
| SAE Reference No. | 520221 |
| End Size | 3/4 Face Seal(f) |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Angle | 90°, Swivel |
| M1 | 1.82 in |
| End Types | O-Ring Face Seal |
| Weight | 0.75 LB |
| EAN or UPC | 639789287878 |

