- Run Tee for 3/8" O.D.Tube
| End Types | O-Ring Face Seal |
| M1 | 1.15 in |
| End Size | 3/8 Face Seal(f) |
| Tube O.D. | 3/8 in |
| Fitting Angle | 90° |
| Material | Steel |
| SAE Reference No. | 520432 |
| No. of Ends | 3 |
| Fitting Description | Swivel Nut Run Tee |
| M | 0.98 in |
| M2 | 0.98 in |
| Weight | 0.3 LB |
| EAN or UPC | 678146183699 |

