- Hex Socket Plug for 1/8" Port Size
| Hex Size | 1/8 in |
| Port Size | 1/8 |
| Thread Size | SAE-2 |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| End Types | O-Ring Boss |
| No. of Ends | 1 |
| Fitting Description | Hex Socket Plug |
| Fitting Type | Plug |
| SAE Reference No. | 090109B |
| Tube O.D. | 1/8 in |
| End Size | 1/8 O-Ring Boss(m) |
| Overall Length | 0.38 in |
| Weight | 0.01 LB |
| EAN or UPC | 678146189332 |

