- Hex Socket Plug for 3/8" Port Size
| Fitting Type | Plug |
| Material | Carbon Steel |
| Overall Length | 0.48 in |
| No. of Ends | 1 |
| SAE Reference No. | 090109B |
| Thread Size | SAE-6 |
| Port Size | 3/8 |
| End Types | O-Ring Boss |
| Fitting Description | Hex Socket Plug |
| Tube O.D. | 3/8 in |
| Hex Size | 1/4 in |
| End Size | 3/8 O-Ring Boss(m) |
| Fitting Angle | Straight |
| Weight | 0.03 LB |

