- Hex Socket Plug for 3/4" Port Size
| End Size | 3/4 O-Ring Boss(m) |
| Thread Size | SAE-12 |
| Tube O.D. | 3/4 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| SAE Reference No. | 090109B |
| Material | Carbon Steel |
| Port Size | 3/4 |
| Overall Length | 0.75 in |
| Hex Size | 9/16 in |
| Fitting Description | Hex Socket Plug |
| Fitting Type | Plug |
| End Types | O-Ring Boss |
| Weight | 0.32 LB |

