- Adapter w/ 3/8" Male ORS & 1/4" Female ORS
| Material | Steel |
| Male Tube O.D. | 1/4 in |
| End Types | O-Ring Face Seal |
| Tube O.D. | 3/8 in |
| Fitting Description | Adapter |
| Overall Length | 0.77 in |
| Hex | 13/16 in |
| End Size | 3/8 Face Seal(f) |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Weight | 0.1 LB |
| EAN or UPC | 639789287892 |

