- Adapter w/ 1/2" Male ORS & 1/4" Female ORS
| Fitting Description | Adapter |
| No. of Ends | 2 |
| End Types | O-Ring Face Seal |
| Material | Steel |
| SAE Reference No. | N/A |
| Tube O.D. | 1/2 in |
| Hex Size | 13/16 in |
| End Size | 1/2 Face Seal(f) |
| Overall Length | 0.86 in |
| Fitting Angle | Straight |
| Weight | 0.144 LB |
| EAN or UPC | 639789287908 |

