- Adapter w/ 1" Male ORS & 1/2" Female ORS
| Material | Steel |
| End Size | 1 Face Seal(m), 1/2 Face Seal(f) |
| Hex Size | 1 5/8 in |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| Fitting Description | Adapter |
| Overall Length | 1.15 in |
| Male Tube O.D. | 1/2 in |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Weight | 0.5 LB |
| EAN or UPC | 678146064844 |

