- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1 1/4 in Flange Size
- 1 1/4 in Tube OD
- Carbon Steel Material
| End Type 2 | SAE 37 |
| Finish | Zinc Plated |
| Length | 3.710 in |
| Height | 2.620 in |
| Fitting Angle | 90° |
| Tube O.D. | 1 1/4 in |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| No. of Ends | 2 |
| End Type 1 | Flanged |
| Material | Carbon Steel |
| End Gender 2 | Male |
| Thread Size | 1 5/8-12 |
| Weight | 1.5 LB |
| EAN or UPC | 678146065353 |

