- Adapter Fitting Description
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
- 4.41 in Length
| M1 | 2.81 in |
| Finish | Dura-Kote |
| Hex Size 1 | 1.12 in |
| End Gender 2 | Male |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Tube O.D. 2 | 3/4 in |
| Length | 4.410 in |
| Female Pipe Size | 3/4 in |
| End Type 2 | SAE 37 |
| Fitting Description | Adapter |
| Tube O.D. | 3/4 in |
| End Types 2 | JIC 37° |
| End Size | 3/4 JIC(m), 3/4 JIC(f) |
| End Gender 1 | Female |
| Fitting Angle | 90° |
| Fitting Type | Elbow, Long |
| Thread Sealant | No |
| M | 4.41 in |
| Hex Size 2 | 1.25 in |
| End Types | JIC 37° |
| SAE Reference No. | N/A |
| Thread Size | 1 1/16-12 |
| End Type 1 | SAE 37 |
| Height | 2.810 in |
| Weight | 0.7 LB |
| EAN or UPC | 639789288028 |

