- Carbon Steel Material
- Straight Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Thread Size 2 | 1 5/16-12 |
| Working Temperature [Max] | 250 °F |
| End Size 1 | 1 5/16 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Overall Length | 3.76 in |
| SAE Reference No. | N/A |
| Hex Size 1 | 1.75 in |
| Tube O.D. | 1 in |
| Fitting Type | Adapter |
| Working Temperature [Min] | -40 °F |
| Tube O.D. 2 | 1 in |
| End Size 2 | 1 5/16 in |
| Tube O.D. 1 | 1 in |
| Finish | Dura-Kote |
| End Size | 1 JIC(m), 1 Split Flange(code 61) |
| Material | Carbon Steel |
| End Type 2 | SAE 37 |
| Code | Code 61 |
| End Type 1 | Flanged |
| End Types | JIC 37° & Split Flange (Code 61) |
| Thread Sealant | No |
| Thread Size 1 | 1 5/16-12 |
| Length | 3.760 in |
| End Gender 2 | Male |
| Fitting Description | Split Flange Straight (SAE Code 61) |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Weight | 2.0 LB |
| EAN or UPC | 678146065445 |

