- 90° SAE Swivel Flange to Split Flange (Welded) for 1 1/4" Nominal Flange Size
| N | 2.62 in |
| Fitting Description | 90° SAE Swivel Flange to Split Flange (Welded) |
| End Types | Split Flange |
| M | 2.62 in |
| No. of Ends | 2 |
| End Size | 1 1/4 Split Flange |
| Fitting Angle | 90°, Swivel |
| Weight | 1.25 LB |
| EAN or UPC | 678146065483 |

