- 90° SAE Swivel Flange to Split Flange (Welded) for 1 1/2" Nominal Flange Size
| Fitting Description | 90° SAE Swivel Flange to Split Flange (Welded) |
| No. of Ends | 2 |
| End Types | Split Flange |
| End Size | 1 1/2 Split Flange |
| Fitting Angle | 90°, Swivel |
| M | 3.12 in |
| N | 3.12 in |
| Style | Reusable Fitting |
| Weight | 1.75 LB |
| EAN or UPC | 678146178480 |

