- 90° Split Flange Tube Elbow (SAE Code 62)
- 1" Male JIC to 1" Nominal Flange Size
| Code | Code 62 |
| Tube O.D. | 1 in |
| M | 3.41 in |
| Material | Carbon Steel |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
| End Types 2 | JIC 37°, Split Flange (Code 62) |
| End Types | JIC 37° & Split Flange (Code 62) |
| End Size | 1 JIC(m), 1 Split Flange(code 62) |
| Fitting Angle | 90° |
| N | 2.38 in |
| Weight | 1.6 LB |
| EAN or UPC | 678146065537 |

