- 90° Elbow Fitting Description
- 1 1/4 in Flange Size
- 1 1/4 in Tube OD
- Carbon Steel Material
| Finish | Dura-Kote |
| Thread Size | 1 11/16-12 |
| Length | 3.470 in |
| Material | Carbon Steel |
| End Type 2 | Flanged |
| Fitting Description | 90° Elbow |
| Hex Size 1 | 1 3/4 in |
| No. of Ends | 2 |
| End Type 1 | ORS |
| Height | 2.620 in |
| Fitting Angle | 90° |
| End Gender 1 | Male |
| Tube O.D. | 1 1/4 in |
| Weight | 1.503 LB |
| EAN or UPC | 678146147165 |

