- 90° Split Flange (SAE Code 62) Fitting Description
- 1 in Tube OD
- Carbon Steel Material
| Fitting Angle | 90° |
| Height | 4.720 in |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Fitting Description | 90° Split Flange (SAE Code 62) |
| Thread Size | 1 7/16-12 |
| Length | 4.170 in |
| End Type 1 | ORS |
| Weight | 0.0 LB |

