- 0.3 in Inner Diameter
- 0.44 in Outer Diameter
- Buna-N Material
features
- Available in a variety of sizes
| Fitting Description | O-Ring, Face Seal |
| End Size | 1/4 Face Seal(f) |
| O.D. | 0.44 in |
| I.D. | 0.3 in |
| Thickness | 0.06 in |
| Durometer | 90 |
| Temperature Range [Max] | 250 °F |
| Material | Buna-N |
| ORS Tube Size | 1/4 in |
| End Types | O-Ring Face Seal |
| Temperature Range [Min] | -40 °F |
| Weight | 0.05 LB |
| EAN or UPC | 678146147592 |

