- O-Ring for use w/ 1/2" ORS Fitting
| End Size | 1/2 Face Seal(f) |
| Fitting Description | O-Ring, Face Seal |
| Temperature Range [Min] | -40 °F |
| I.D. | 0.485 in |
| End Types | O-Ring Face Seal |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| ORS Tube Size | 1/2 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.05 LB |
| EAN or UPC | 678146147615 |

