- O-Ring
features
- Available in a variety of sizes
| End Types | Split Flange |
| Temperature Range [Max] | 250 °F |
| End Size | 3/4 Split Flange |
| I.D. | 0.984 in |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Fitting Description | O-Ring Split Flange |
| Flange Dash Size | 12 |
| Weight | 0.003 LB |
| EAN or UPC | 678146147660 |

