- 1.31 in Inner Diameter
- 1.43 in Outer Diameter
- Buna-N Material
features
- Available in a variety of sizes
| Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| End Size | 1 Split Flange(code 61) |
| Fitting Description | O-Ring Split Flange |
| Flange Dash Size | 16 |
| Durometer | 90 |
| Temperature Range [Max] | 250 °F |
| I.D. | 1.31 in |
| End Types | Split Flange |
| Thickness | 0.13 in |
| O.D. | 1.43 in |
| Weight | 0.003 LB |
| EAN or UPC | 678146147677 |

