- 1.5 in Inner Diameter
- 1.63 in Outer Diameter
- Buna-N Material
features
- Available in a variety of sizes
| End Size | 1 1/4 Split Flange |
| Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Fitting Description | O-Ring Split Flange |
| Flange Dash Size | 20 |
| O.D. | 1.63 in |
| End Types | Split Flange |
| I.D. | 1.5 in |
| Durometer | 90 |
| Thickness | 0.13 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.004 LB |
| EAN or UPC | 678146147684 |

