- 1.88 in Inner Diameter
- 2 in Outer Diameter
- Buna-N Material
features
- Available in a variety of sizes
| Temperature Range [Max] | 250 °F |
| Material | Buna-N |
| Durometer | 90 |
| Fitting Description | O-Ring Split Flange |
| End Size | 1 1/2 Split Flange |
| End Types | Split Flange |
| O.D. | 2 in |
| I.D. | 1.88 in |
| Flange Dash Size | 24 |
| Temperature Range [Min] | -40 °F |
| Thickness | 0.13 in |
| Weight | 0.005 LB |
| EAN or UPC | 678146147691 |

