- 2.25 in Inner Diameter
- 2.38 in Outer Diameter
- Buna-N Material
features
- Available in a variety of sizes
| Temperature Range [Max] | 250 °F |
| Fitting Description | O-Ring Split Flange |
| Thickness | 0.13 in |
| I.D. | 2.25 in |
| Durometer | 90 |
| Temperature Range [Min] | -40 °F |
| O.D. | 2.38 in |
| End Types | Split Flange |
| Material | Buna-N |
| End Size | 2 Split Flange (code 61) |
| Flange Dash Size | 32 |
| Weight | 0.005 LB |
| EAN or UPC | 678146147707 |

