- 1.18 in Inner Diameter
- 1.31 in Outer Diameter
- Buna-N Material
features
- Available in a variety of sizes
| Durometer | 90 |
| Temperature Range [Min] | -40 °F |
| End Types | O-Ring Face Seal |
| Fitting Description | O-Ring, Face Seal |
| Temperature Range [Max] | 250 °F |
| End Size | 1 1/4 Face Seal |
| Material | Buna-N |
| O.D. | 1.31 in |
| ORS Tube Size | 1 1/4 in |
| Thickness | 0.06 in |
| I.D. | 1.18 in |
| Weight | 0.01 LB |
| EAN or UPC | 678146147721 |

