- Buna-N Material
features
- Available in a variety of sizes
| End Size | 1 1/2 Face Seal |
| Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| End Types | O-Ring Face Seal |
| I.D. | 1.498 in |
| Fitting Description | O-Ring, Face Seal |
| ORS Tube Size | 1 1/2 in |
| Weight | 0.001 LB |
| EAN or UPC | 678146147738 |

