- 1.97 in Inner Diameter
- 2.2 in Outer Diameter
- Buna-N Material
features
- Available in a variety of sizes
| Thickness | 0.12 in |
| Durometer | 70 |
| Material | Buna-N |
| I.D. | 1.97 in |
| O.D. | 2.2 in |
| Weight | 0.0 LB |
| Thickness | 0.12 in |
| Durometer | 70 |
| Material | Buna-N |
| I.D. | 1.97 in |
| O.D. | 2.2 in |
| Weight | 0.0 LB |