- Versil·Flare™ Flareless Tube Ferrule for 3/16" O.D. Tube
| Fitting Description | Ferrule |
| Material | Steel |
| No. of Ends | 1 |
| Overall Length | 0.4 in |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| Tube O.D. | 3/16 in |
| End Size | 3/16 Flareless(f) |
| End Types | Flare |
| Weight | 0.1 LB |

