- Versil·Flare™ Flareless Tube Ferrule for 3/4" O.D. Tube
| SAE Reference No. | N/A |
| Overall Length | 0.7 in |
| Tube O.D. | 3/4 in |
| Material | Steel |
| End Size | 3/4 Flareless(f) |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Types | Flare |
| Fitting Description | Ferrule |
| Weight | 0.3 LB |
| EAN or UPC | 678146184740 |

