- Plug for 1/4" O.D.Tube
| Tube O.D. | 1/4 in |
| Fitting Description | Plug |
| SAE Reference No. | 520109 |
| No. of Ends | 1 |
| Hex Size | 5/8 in |
| End Size | 1/4 Face Seal(f) |
| Overall Length | 0.66 in |
| Weight | 0.05 LB |
| EAN or UPC | 678146065650 |
-
Prop 65
| Tube O.D. | 1/4 in |
| Fitting Description | Plug |
| SAE Reference No. | 520109 |
| No. of Ends | 1 |
| Hex Size | 5/8 in |
| End Size | 1/4 Face Seal(f) |
| Overall Length | 0.66 in |
| Weight | 0.05 LB |
| EAN or UPC | 678146065650 |
Prop 65