- Plug for 3/8" O.D.Tube
| End Size | 3/8 Face Seal(f) |
| Fitting Description | Plug |
| No. of Ends | 1 |
| Hex Size | 3/4 in |
| SAE Reference No. | 520109 |
| Overall Length | 0.75 in |
| Weight | 0.08 LB |
| EAN or UPC | 678146190260 |
-
Prop 65
| End Size | 3/8 Face Seal(f) |
| Fitting Description | Plug |
| No. of Ends | 1 |
| Hex Size | 3/4 in |
| SAE Reference No. | 520109 |
| Overall Length | 0.75 in |
| Weight | 0.08 LB |
| EAN or UPC | 678146190260 |
Prop 65